Steel bottle dolly

Article no.: 51162
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 51162
Copy
EAN / GTIN 4017976511627
Copy
Manufacturer number 51162
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

For 1 propane gas bottle 11 kg contents, Ø 300 mm. Welded steel construction, powder coated blue RAL 5007. Interior-Ø 310 mm. With hose, shrink gun and flaming device holder. 4 castor wheels, 2 with wheel locks. Solid rubber tyres 75 x 25 mm, hubs with ball bearings.

Feature:

Total load capacity (kg): 80
Total width (mm): 453
Total height (mm): 970
Number of bottles (pieces): 1
Bottle diameter (mm): 300
Content (kg): 11
Tyres: TPE
Wheel size (mm): 75 x 25

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart