Steel bottle trolley

Article no.: 51160
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 51160
EAN / GTIN 4017976511603
Manufacturer number 51160
L-Number L90080 906

Description

Version:

mounted

Description:

For 1 propane gas bottle 11 kg contents, Ø 300 mm. Welded steel construction, powder coated blue RAL 5007. Interior-Ø 310 mm. 4 castor wheels, 2 with wheel locks. Solid rubber tyres 75 x 25 mm, hubs with ball bearings.

Feature:

Total load capacity (kg): 80
Total width (mm): 410
Total height (mm): 970
Number of bottles (pieces): 1
Bottle diameter (mm): 300
Content (kg): 11
Tyres: TPE
Wheel size (mm): 75 x 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart