GO/NOT GO thread plug gauge / LD G 3/4 left-hand

Article no.: 511596
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2280
  • Thread type: G
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2280
Thread type G
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 511596
EAN / GTIN 4046122110070
Manufacturer number 511596
L-Number L40130 468

Description

Description:

GO/NOT GO thread plug gauge / LD G 3/4 left-hand

GO/NOT GO thread plug gauge
Dimension according DIN 2280
till major-Ø 40 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart