SMPR,MEASURING TIP DIA. 4 L60 FOR MAX GROOVE 7.5 HARD METAL

Article no.: 5113126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 5113126
    EAN / GTIN 4059192041724
    Manufacturer number 5113126
    L-Number L40080 3154

    Description

    Description:

    TG4C Measuring insert Ø4 L60 for max. groove 7.5 carbide
    • Millimar measuring insert TG4C
    • Material measuring surface: carbide
    • Length (mm):

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart