SMPR,MEASURING TIP with BALL DIA. 6 L50 HARD METAL

Article no.: 5113123
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 5113123
    EAN / GTIN 4059192041694
    Manufacturer number 5113123
    L-Number L40080 2600

    Description

    Description:

    TR5C Ball measuring insert Ø6 L50 carbide
    • Millimar ball measuring insert TR5C
    • Material measuring surface: carbide
    • Length (mm): 50

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart