SMPR,INSERT CONVEX DIA. 1 L14 steel

Article no.: 5113043
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113043
EAN / GTIN 4059192040994
Manufacturer number 5113043
L-Number L40080 1591

Description

Description:

P3A Insert plane Ø1 L14 steel
  • Millimar Insert P3A
  • Material measuring surface: steel
  • Length (mm): 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart