SMPR,INSERT CONVEX R5 L5 steel

Article no.: 5113033
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113033
EAN / GTIN 4059192040895
Manufacturer number 5113033
L-Number L40080 3887

Description

Description:

P27A Insert crowned R5 L5 steel
  • Millimar insert P27A
  • Material measuring surface: steel
  • Length (mm): 5
5mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart