SMPR,INSERT FLAT DIA. 4 L15 steel

Article no.: 5113020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 5113020
EAN / GTIN 4059192040765
Manufacturer number 5113020
L-Number L40080 1858

Description

Description:

P21A Insert plane Ø4 L15 steel
  • Millimar Insert P21A
  • Material measuring surface: steel
  • Length (mm): 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart