Wall mounting

Article no.: 51123
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 51123
EAN / GTIN 4017976511238
Manufacturer number 51123
L-Number L90080 1257

Description

Version:

mounted

Description:

Wall mounting for 1 steel bottle with a diameter of 230 mm. Steel sheet construction, hot-dip galvanised. With security chain and bores for wall mounting.

Feature:

Total width (mm): 300
Total depth (mm): 120
Total height (mm): 45
Number of bottles (pieces): 1
Bottle diameter (mm): 230

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart