Steel bottle trolley

Article no.: 51122
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification numbers & Classifications

Article number 51122
EAN / GTIN 4017976511221
Manufacturer number 51122
L-Number L90080 930

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 1 propane gas bottle 11 kg Ø 300 mm or 33 kg Ø 318 mm.

Feature:

Total load capacity (kg): 100
Total width (mm): 560
Total depth (mm): 666
Total height (mm): 1240
Number of bottles (pieces): 1
Bottle diameter (mm): 300/318
Content (kg): 11/33
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart