Steel bottle trolley

Article no.: 51112
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Steel bottle truck

    Identification numbers & Classifications

    Article number 51112
    EAN / GTIN 4017976510644
    Manufacturer number 51112
    L-Number L90080 726

    Description

    Version:

    mounted

    Description:

    Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 1 propane gas bottle 11 kg Ø 300 mm or 33 kg Ø 318 mm.

    Feature:

    Total load capacity (kg): 100
    Total width (mm): 560
    Total depth (mm): 666
    Total height (mm): 1240
    Number of bottles (pieces): 1
    Bottle diameter (mm): 300/318
    Content (kg): 11/33
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart