2-Point Inside Measuring Instrument, 0,7-6", with Digital Indicator 543-312B-10

Article no.: 511-935-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 511-935-20
EAN / GTIN 4550501349697
Manufacturer number 511-935-20

Description

Description:

  • This is a wide range application set of Bore Gauges that automatically self-centres via a centring bridge and offers you the following benefits: Carbide for the contact point ensuring high durability and wear resistance It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.

Feature:

  • Digital/Analog: Digital
  • Inch-Metric: Inch
  • Mass: 830
  • Range: 0.7 - 6″
  • Stroke of contact point: 0.063

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart