2-Point Inside Measuring Instrument Bore Gauge, 0,7-6″, 0,0005″

Article no.: 511-931-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 511-931-20
Manufacturer number 511-931-20
L-Number L40010 14138

Description

Description:

This is a wide range application set of Bore Gauges that automatically self-centres via a centring bridge and offers you the following benefits: Carbide for the contact point ensuring high durability and wear resistance. It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.

Feature:

Graduation: 0.0005″
Inch metric: Inch
Accuracy: 2 µm
Supplied: Including box, dial gauge, plastic cover for display

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart