2-Point Inside Measuring Instrument 18-150mm, Digital Indicator 543-310B

Article no.: 511-925-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal micrometer

    Identification numbers & Classifications

    Article number 511-925-10
    EAN / GTIN 4946368694917
    Manufacturer number 511-925-10
    L-Number L40010 11299

    Description

    Description:

    This is a wide range application set of Bore Gauges that automatically self-centres via a centring bridge and offers you the following benefits: Carbide for the contact point ensuring high durability and wear resistance. It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 18 - 150
    Graduation: 0.001 mm
    Repeatability: 0.5 µm
    Inch/metric: metric
    Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart