2-Point Inside Measuring Instrument, Bore Gauge with Micrometer Head, 16-24", w/o Indicator

Article no.: 511-837
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 511-837
Copy
EAN / GTIN 4946368613260
Copy
Manufacturer number 511-837
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • This is a micrometer head that enables measurements without interchangeable anvils.
  • It offers you the following benefits: A long plunger stroke gives you amazing accuracy.
  • Contact points are carbide (>18 mm range), giving you high durability and wear resistance.
  • A large grip reduces heat transfer from the operator by 50%.
  • Wide measuring range with sub-anvils.

Feature:

  • Accuracy: 2 µm
  • Delivered: Including box
  • Digital/Analog: Analog

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart