2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head, 60-100mm, 0,001mm

Article no.: 511-823-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 511-823-20
EAN / GTIN 4946368855349
Manufacturer number 511-823-20
L-Number L40010 13923

Description

Description:

This is a micrometer head that enables measurements without interchangeable anvils. It offers you the following benefits: A long plunger stroke gives you amazing accuracy. Contact points are carbide (>18 mm range), giving you high durability and wear resistance. A large grip reduces heat transfer from the operator by 50%. Wide measuring range with sub-anvils.

Feature:

Digital/Analogue: Analogue
Measuring range: 60 - 100
Graduation: 0.001 mm
Repeatability: 0.5 µm
Inch/metric: metric
Scope of delivery: In a box incl. plastic cover for dial gauges

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart