2-Point Inside Measuring Ins. Short Leg, Bore Gauge, 100-160mm, 0,001mm

Article no.: 511-774
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 511-774
EAN / GTIN 4946368612911
Manufacturer number 511-774
L-Number L40010 7717

Description

Description:

This is a compact and lightweight bore gauge due to the short length below the grip. It offers you the following benefits: A long plunger stroke gives you amazing accuracy. Contact points are carbide giving you high durability and wear resistance. A large grip reduces heat transfer from the operator by 50%.

Feature:

Range: 100 - 160 mm
Inch-Metric: Metric
Metric
Digital/Analog: Analog
Graduation: 0.001 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart