Digital ABS Bore Gauge Inch/Metric, 4-6,5", 0,00005"

Article no.: 511-522
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal micrometer

Identification & Classification

Article number 511-522
Copy
EAN / GTIN 4946368420271
Copy
Manufacturer number 511-522
Copy
L-Number L40010 9795
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a Digimatic bore gauge that lets you take digital inside measurements with amazing accuracy even at the maximum 2m depth. The ABSOLUTE Digimatic Bore Gauge offers you the following benefits: Precision bore gauge lets you easily measure the diameter of deep bores without loss of accuracy. You can store and recall up to 3 sets of master values and upper/lower tolerance values at the push of a button. GO/±NG judgement can be set. Up to max. four extension rods (250 or 500mm) can be used.

Feature:

Power supply: 2 batteries SR-44
Display: LCD Character Height 7.5 mm
Inch-Metric: Inch/Metric
Accuracy: 0,003 mm (excluding quantizing error)
Display: LCD digit height 7.5mm
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Inch/metric
Power supply: 2 SR-44 batteries
Battery life: approx. 2000 hours

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart