Digital ABS Bore Gauge Inch/Metric, 1,8-4″, 0,00005″

Article no.: 511-521
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal micrometer

    Identification numbers & Classifications

    Article number 511-521
    EAN / GTIN 4946368387390
    Manufacturer number 511-521
    L-Number L40010 9794

    Description

    Description:

    This is a Digimatic bore gauge that lets you take digital inside measurements with amazing accuracy even at the maximum 2m depth. The ABSOLUTE Digimatic Bore Gauge offers you the following benefits: Precision bore gauge lets you easily measure the diameter of deep bores without loss of accuracy. You can store and recall up to 3 sets of master values and upper/lower tolerance values at the push of a button. GO/±NG judgement can be set. Up to max. four extension rods (250 or 500mm) can be used.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 1.8 - 4
    Digit step value: 0.001 mm
    Repeatability precision: 0.002 mm
    Display: LCD, digit height 7.5mm
    ON/OFF: Yes
    DATA (output with cable) / HOLD (display value): Yes
    Inch/Metric: Inch/Metric
    Power supply: 2 batteries SR-44
    Battery life: approx. 2000 hours

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart