2-Point Inside Measuring Instrument Bore Gauge for Blind Holes, 50-150mm, 0,01mm

Article no.: 511-427-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 511-427-20
EAN / GTIN 4946368854786
Manufacturer number 511-427-20
L-Number L40010 13788

Description

Description:

This is a bore gauge for measuring blind holes that offers you the following benefits: You can measure the inside diameter close to the bottom of blind holes. Contact points are carbide giving you high durability and wear resistance.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 150
Graduation: 0.01 mm
Repeatability: 1 µm
Inch/metric: metric
Scope of delivery: Incl. box, dial gauge, plastic cover for dial gauge

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart