Steel bottle trolley

Article no.: 51092
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification numbers & Classifications

Article number 51092
EAN / GTIN 4017976510927
Manufacturer number 51092
L-Number L90080 796

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 1 steel bottle 10 litres content, Ø 140 mm.

Feature:

Total load capacity (kg): 100
Total width (mm): 430
Total depth (mm): 483
Total height (mm): 1240
Number of bottles (pieces): 1
Bottle diameter (mm): 140
Content (litres): 10
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart