Torque wrench Hexagon, hollow 6.3 (1/4 inch) 4% 1 – 9

Article no.: 5107B-3CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 5107B-3CT
    EAN / GTIN 4000896244584
    Manufacturer number 5107B-3CT
    L-Number L60140 5466

    Description

    Description:

    • User-friendly reversible ratchet for bits
    • Accuracy ± 3% (5108B-3CT) or 4% (5107B-3CT) of the scale value (in direction of actuation for right-hand tightening)
    • Safety:
      • Haptic (close-gap release)
      • Audible (″click″ sound)
    • Designed for rough workshop use
    • Wide range of applications for controlled screw tightening for bicycle, passenger car and commercial vehicle applications as well as various applications in trade and industry
    • Optimised sealing ring to protect against debris
    • Handle with better grip for easier power transmission
    • Adjustment aid with detent points for optimised operator guidance ensures safe and fast adjustment of the desired torque value by turning the handle
    • Safe locking of the setting values by latching function on the rotary assembly
    • Rotary assembly in triangular form prevents uncontrolled rolling
    • Lock symbols indicate the respective locking status
    • Can be attached to the cable loop through openings on the locking rotary assembly
    • Easy-to-read, high-contrast scale
    • Permanent readability due to laser marking on the scale bush
    • Integrated shift lever
    • With calibration certificate and serial number
    • Delivery in sturdy Hexa plastic box
    • For e.g. maintenance and service work on the burner flange or the electrodes on compact modules for condensing and combi gas boilers
    • For aluminium and carbon parts ∙ plastic attached parts ∙ fairings of motorcycles ∙ scooters ∙ bicycles
    • DIN EN ISO 6789-2:2017
    • Made in Germany
    • Output: Hexagon, hollow 6.3 (1/4 inch)
    • Dimensions / length: 234 mm
    • Nm min-max: 1 – 9 Nm
    • Tolerance: 4 %
    • Scale Graduation (Nm): 0.1 Nm
    • Actuating force min.-max. kg: 0.6 – 5.5 kg
    • Number of teeth: 20 (Opening angle 18°)
    • Head Thickness a: 10.2 mm
    • Head Width b: 24 mm
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart