Tool box

Article no.: 51060
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 51060
EAN / GTIN 4017976010601
Manufacturer number 51060
L-Number L90080 514

Description

Version:

accessories

Description:

Lockable, not suitable for 51005 , 51021 , 51022.

Feature:

Total length (mm): 450
Total width (mm): 200
Total height (mm): 150
Colour: light grey
Note: surcharge - no single sale

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart