Steel bottle trolley

Article no.: 51022
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Steel bottle truck

    Identification numbers & Classifications

    Article number 51022
    EAN / GTIN 4017976510224
    Manufacturer number 51022
    L-Number L90080 505

    Description

    Version:

    mounted

    Description:

    Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 2 bottles, each 40-50 litres contents, Ø 204-229 mm. Receptacle for welding wire. With one additional supporting castor wheel, TPE tyres, 200 x 40 mm.

    Feature:

    Total load capacity (kg): 150
    Total width (mm): 830
    Total depth (mm): 1424
    Total height (mm): 1300
    Number of bottles (pieces): 2
    Bottle diameter (mm): 204-229
    Content (litres): 40-50
    Tyres: Pneumatic
    Wheel size (mm): 400 x 100

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart