Steel bottle trolley

Article no.: 51012
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification numbers & Classifications

Article number 51012
EAN / GTIN 4017976010625
Manufacturer number 51012
L-Number L90080 12

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 2 bottles, each 40-50 litres contents, Ø 204-229 mm. Receptacle for welding wire.

Feature:

Total load capacity (kg): 150
Total width (mm): 830
Total depth (mm): 868
Total height (mm): 1300
Number of bottles (pieces): 2
Bottle diameter (mm): 204-229
Content (litres): 40-50
Tyres: Pneumatic
Wheel size (mm): 400 x 100

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart