Steel bottle trolley

Article no.: 51006
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification numbers & Classifications

Article number 51006
EAN / GTIN 4017976010588
Manufacturer number 51006
L-Number L90080 775

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with solid rubber tyres, hubs with roller bearings. For 2 bottles, each 20 litres contents, Ø 204 mm.

Feature:

Total load capacity (kg): 100
Total width (mm): 760
Total depth (mm): 587
Total height (mm): 1100
Number of bottles (pieces): 2
Bottle diameter (mm): 204
Content (litres): 20
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart