RM-BN7-0.7500-H7SA IC08 Quick Change Straight Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Blind Holes

Article no.: 5100041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 5100041
    EAN / GTIN 7291075200010
    Manufacturer number 5100041
    L-Number L24220 148

    Description

    Description:

    Reaming Shell/Head Inserts ,Cutting Diameter (DC) 3/4″ ,Cutting Edge Length (L) 0.421″ ,Flute Count (NOF) 6

    Feature:

    • Cutting Diameter (DC): 3/4″
    • Cutting Edge Length (L): 0.421″
    • Flute Count (NOF): 6
    • Insert Seat Size Code (SSC): BN7

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart