Classic VDE screwdriver for slotted screws

Article no.: 5100.4 125 CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 5100.4 125 CN
EAN / GTIN 7610733240463
Manufacturer number PB 5100.4-125 CN
L-Number L60060 2477

Description

Description:

  • Classic VDE screwdriver, fully insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900
  • for slotted screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts
  • special alloy based on spring steel, exceptional elasticity coupled with with high hardness
  • size 8, see product group PB 5100 SL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart