Indicating Micrometer with Button Left 50-75mm

Article no.: 510-123
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision bore gauge

    Identification numbers & Classifications

    Article number 510-123
    EAN / GTIN 4946368386232
    Manufacturer number 510-123
    L-Number L40010 4774

    Description

    Description:

    This is an Indicating Micrometer with a dial comparator that enables you to take fast and highly accurate measurements. It offers you the following benefits: It is easy to use when operated one-handed due to retractable anvil. Protection level IP54 and large and easy to read characters on the dial plate. Large dial comparator for easy reading (+/- 0,06 mm). Tolerance markers for GO/NG measurements. 8 mm spindle diameter gives you easy positioning and highly accurate measurements.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 50 - 75
    Graduation: 0.001 mm
    Scale: Scale drum and sleeve satin chrome-plated
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart