Grinding tools for automatic saw sharpening machines 175 x 4 x 51 mm 89A 60 M5A V217

Article no.: 50844
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 293.80 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 50844
Copy
EAN / GTIN 9003170508445
Copy
Manufacturer number 50844
Copy
L-Number L50140 102259
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit offers you a wide range of tools matched to various grinding machines and tooth pitches. These are suitable for dry and wet grinding for HSS, CV and stellited saws. The products are available in different edge profiles Form 1, 1F, 1C in the diameter range from 150 - 350 mm.

Feature:

  • Shape: straight
  • Vs /max: 35 m/s
  • Specification : 89A 60 M5A V217
  • Dimensions (D x T x H): 175 x 4 x 51 mm
  • Container diameter: 175 mm
  • Thickness: 4 mm
  • Bore: 51 mm
  • Grit size: 60
  • Material suitability: Steel, HSS

Advantage:

  • High profile retention
  • For wet grinding
  • Customised to surface requirements

Application:

  • For dry and wet grinding of HSS, CV and stellited saws

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart