Sheet metal holder empty for 12 spanners no. 6

Article no.: 5079540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 5079540
    EAN / GTIN 4010886507957
    Manufacturer number 5079540
    L-Number L60160 5447

    Description

    Description:

    Suitable for perforated panels with square perforation 10 x 38 mm
    Suitable for perforated panels with square perforation 10 x 38 mm

    Feature:

    • 1000 V insulated: no
    • for square holes 10 x 38 mm: yes
    • REACH registration available: no
    • Total height [mm]: 170 mm
    • Total length [mm]: 15 mm
    • Total width [mm]: 600 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart