Plastic holder, empty

Article no.: 5073930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage container rack

Identification numbers & Classifications

Article number 5073930
EAN / GTIN 4010886507391
Manufacturer number 5073930
L-Number L60160 454

Description

Description:

Suitable for perforated panels with square perforation 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • Design: Plastic holder empty for 8 keys No. 6
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total height [mm]: 25 mm
  • Total length [mm]: 68 mm
  • Total width [mm]: 53 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart