Plastic holder empty for 12 spanners no. 6

Article no.: 5070160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Holder

Identification numbers & Classifications

Article number 5070160
EAN / GTIN 4010886507018
Manufacturer number 5070160
L-Number L60160 3998

Description

Description:

Suitable for perforated panels with square perforation 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: yes
  • REACH registration available: no
  • Total height [mm]: 56 mm
  • Total length [mm]: 337 mm
  • Total width [mm]: 113 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart