{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2299-1 | |
Type of gauge | “No Go” gauge | |
Quality | 2 | |
Tolerance zone | a | |
Tolerance class | 2 a | |
Thread type | UNC | |
Type of product | Thread “No Go” ring gauge |
Article number | 506424 | |
EAN / GTIN | 4046122282173 | |
Manufacturer number | 506424 |