GO thread ring gauge / GR G 2 3/4 - A left-hand

Article no.: 506389
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN 2285-1
  • Thread type: G
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2285-1
Type of gauge “Go” plug gauge
Thread type G
Type of product Thread “Go” ring gauge

Identification & Classification

Article number 506389
Copy
EAN / GTIN 4046122281749
Copy
Manufacturer number 506389
Copy
L-Number L40130 3345
Copy
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Description:

GO thread ring gauge / GR G 2 3/4 - A left-hand

GO thread ring gauge
Dimensions according DIN 2285-1

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart