GO thread ring gauge / GR G 1 3/4 - A left-hand

Article no.: 506387
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 2285-1
  • Thread type: G
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2285-1
Type of gauge “Go” plug gauge
Thread type G
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 506387
EAN / GTIN 4046122281725
Manufacturer number 506387
L-Number L40130 4733

Description

Description:

GO thread ring gauge / GR G 1 3/4 - A left-hand

GO thread ring gauge
Dimensions according DIN 2285-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart