Dial Caliper OD Carbide Tipped Jaws 0-12″, 0,001″, 0,2″/rev, Inch

Article no.: 505-750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dial calipers

Identification numbers & Classifications

Article number 505-750
EAN / GTIN 4946368688770
Manufacturer number 505-750
L-Number L40010 15920

Description

Description:

This inch dial caliper allows you to take reliable measurements and offers you the following benefits: Ultra-smooth sliding and high shock protection. Easy to read dial with large character height.

Feature:

Accuracy: ±0,002″
Graduation: 0.001″ 0.2″/rev
Measuring range: 0-12″
Inch Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart