Dial Caliper OD Carbide Tipped Jaws 0-150, 0,02mm, 2mm/rev, Metric

Article no.: 505-734
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dial calipers

Identification numbers & Classifications

Article number 505-734
EAN / GTIN 4946368688220
Manufacturer number 505-734
L-Number L40010 12500

Description

Description:

These Dial Calipers allows you to take reliable measurements and offers you the following benefits: Ultra-smooth sliding and high shock protection. Easy to read dial with large character height.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation: 0.02 mm 2 mm/rev.
Limit value of the measuring deviation E MPE: ±0.03 mm
Remarks: Tungsten carbide tipped measuring surfaces for external measurement.
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart