Dial Caliper 0-200mm, 0,02mm, 2mm/rev, Metric

Article no.: 505-731
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Dial calipers

    Identification numbers & Classifications

    Article number 505-731
    EAN / GTIN 4946368688190
    Manufacturer number 505-731
    L-Number L40010 10385

    Description

    Description:

    These Dial Calipers allows you to take reliable measurements and offers you the following benefits: Ultra-smooth sliding and high shock protection. Easy to read dial with large character height.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 200
    Measuring range: 0 - 200 mm
    Graduation: 0.02 mm 2 mm/rev.
    Limit value of the measuring deviation E MPE: ±0.03 mm
    Inch/metric: metric
    Scope of delivery: Supplied in a box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart