Dial Caliper 0-150mm, 0,02mm, 2mm/rev, Metric

Article no.: 505-730
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Reading (round dial) 0.02 mm
Measurement technology analog
Type of product Dial calipers

Identification & Classification

Article number 505-730
EAN / GTIN 4946368688183
Manufacturer number 505-730
L-Number L40010 10403
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Dial Calipers allows you to take reliable measurements and offers you the following benefits: Ultra-smooth sliding and high shock protection. Easy to read dial with large character height.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation: 0.02 mm 2 mm/rev.
Limit value of the measuring deviation E MPE: ±0.03 mm
Inch/metric: metric
Scope of delivery: Supplied in a box

Suitable products

Services & product advisors

Direct purchase
To shopping cart