MANOSKOP torque wrench w.dial gauge and permanently installed ratchet No. 71aR/80 Values only for in-lb 160-800Nm Output 3/4″ L. 1152mm

Article no.: 50450080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50450080
EAN / GTIN 4018754124930
Manufacturer number 50450080
L-Number L60010 963

Description

Description:

  • Displaying
  • Trailing pointer dial gauge
  • Dual scale N·m/ft·lb
  • Scale sheet made of photoluminescent, light yellow special foil for clear recognition of the display even in poor visibility
  • Secure the dial gauge with an additional protective ring
  • Handle with integrated force compensation mechanism
  • Not for left measurements
  • Calibration with the perfectControl calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • With certificate
  • Supplied in textile bag
  • Display deviation ± 4%

Feature:

  • External square drive (inch): 3/4″
  • Height mm (h): 30 mm
  • Length [mm): 1152 mm
  • LF: 1060 mm
  • Measuring range ft-lb: 100-600 ft·lb
  • Measuring range N-m: 160-800 N·m
  • Scale division [E1]: 10 ft·lb
  • Scale division [E2]: 10 N·m
  • Weight: 4900 g
  • Width mm (b): 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart