{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2299-1 | |
Type of gauge | “No Go” gauge | |
Quality | 6 | |
Tolerance zone | h | |
Tolerance class | 6h | |
Thread type | M | |
Thread | M15 | |
Thread pitch | 0.75 mm | |
Type of product | Thread “No Go” ring gauge |
Article number |
503117
Copy |
|
EAN / GTIN |
4046122252107
Copy |
|
Manufacturer number |
503117
Copy |
|
L-Number |
L40130 4042
Copy |
|
Manufacturer/responsible person | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |