Lock-grip pliers for round sections, 280 mm

Article no.: 503
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 503
EAN / GTIN 3148511810002
Manufacturer number 503
L-Number L60130 5728

Description

Description:

  • For gripping and holding round material
  • Jaws and pliers body made of sheet steel
  • Adjustment of clamping width by means of screw
  • chrome-plated

Feature:

  • A max [mm]: 90
  • B [mm]: 80
  • C [mm]: 28
  • H [mm]: 85
  • L [mm]: 280
  • [g]: 945

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart