Friction gauge No. 73Nm/15 Values only for in-lb 2-15Nm Output 1/2″ L. 298,5mm

Article no.: 50240015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50240015
EAN / GTIN 4018754163830
Manufacturer number 50240015
L-Number L60010 4469

Description

Description:

  • Displaying
  • Fixed square for right-hand measurements
  • Trailing pointer dial gauge
  • No ″pointer flutter″ during the measurement process
  • Lightweight design through the use of aluminum
  • Certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4%

Feature:

  • External square drive (inch): 1/2″
  • Height mm (h): 50 mm
  • Length [mm): 298,5 mm
  • LF: 250 mm
  • MA N-m: 2 N·m
  • Measuring range N-m: 2-15 N·m
  • Nominal value N-m: 15 N·m
  • Scale division [E1]: 0,5 N·m
  • Weight: 676 g
  • Width mm (b): 72 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart