{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2285-1 | |
Type of gauge | “Go” plug gauge | |
Quality | 6 | |
Tolerance zone | e | |
Tolerance class | 6e | |
Thread type | M | |
Thread | M7 | |
Thread pitch | 0.5 mm | |
Type of product | Thread “Go” ring gauge |
Article number | 502277 | |
EAN / GTIN | 4046122234011 | |
Manufacturer number | 502277 |