Standard MANOSKOP torque wrench w.permanently installed QuickRelease ratchet No. 721QR Quick Values only for in-lb 40-200Nm Output 1/2″ L. 482mm

Article no.: 50204120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50204120
EAN / GTIN 4018754268962
Manufacturer number 50204120
L-Number L60010 5949

Description

Description:

Standard MANOSKOP® 721
  • triggering
  • Lightning adjustment by easy-to-operate clamping lever in the handle
  • Ratchet with QuickRelease safety lock
  • Double stop signal
  • Dual scale N·m/ft·lb
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Continued loading after tripping or loading against the operating direction, e.g. when screws are stuck, does not affect the tripping mechanism, which is thus protected against damage.
  • Protection of all sensitive parts by the robust tubular steel housing
  • Calibration with the perfectControl calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly.
  • With certificate according to DIN EN ISO 6789-2:2017
Display deviation ± 4%

Feature:

  • b1: 28 mm
  • b2: 41 mm
  • External square drive (inch): 1/2″
  • Gr.: 20
  • Height mm (h): 35 mm
  • Height mm (h1): 23 mm
  • Height mm (h2): 18 mm
  • Length [mm): 482 mm
  • LF: 416,5 mm
  • MA N-m: 40 N·m
  • Measuring range ft-lb: 30-145 ft·lb
  • Measuring range N-m: 40-200 N·m
  • Nominal value N-m: 200 N·m
  • Scale division [E1]: 5 N·m
  • Scale division [E2]: 5 ft·lb
  • Weight: 1338 g
  • Width mm (b): 45 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart