Standard MANOSKOP torque wrenches w.permanently installed ratchet No. 721 Quick Values only for in-lb 40-200Nm Output 1/2″ L. 483mm

Article no.: 50204020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 50204020
    EAN / GTIN 4018754268931
    Manufacturer number 50204020
    L-Number L60010 5959

    Description

    Description:

    • triggering
    • No reset to ″0″ is required, as the measuring element is only loaded during tightening
    • Lightning adjustment by easy-to-operate clamping lever in the handle
    • Ergonomically designed, non-slip adjustment element with thumb recess
    • Optimized bale grip for fatigue-free work
    • Double stop signal
    • Dual scale N·m/ft·lb
    • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage.
    • Protection of all sensitive parts by the robust tubular steel housing
    • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly.
    • Certificate according to DIN EN ISO 6789-2:2017
    • Display deviation ± 4%

    Feature:

    • b1: 28 mm
    • b2: 41 mm
    • External square drive (inch): 1/2″
    • Gr.: 20
    • Height mm (h): 45 mm
    • Height mm (h1): 23 mm
    • Height mm (h2): 18 mm
    • Length [mm): 483 mm
    • LF: 418 mm
    • MA N-m: 40 N·m
    • Measuring range ft-lb: 30-145 ft·lb
    • Measuring range N-m: 40-200 N·m
    • Nominal value N-m: 200 N·m
    • Scale division [E1]: 5 N·m
    • Scale division [E2]: 5 ft·lb
    • Weight: 1349 g
    • Width mm (b): 45 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart