Service MANOSKOP torque wrench No. 720Nf/80 Values only for in-lb 160-800Nm Output 3/4″ L. 1034mm

Article no.: 50190081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 50190081
    EAN / GTIN 4018754031931
    Manufacturer number 50190081
    L-Number L60010 6030

    Description

    Description:

    • 160-800 N·m.
    • 3/4″ external square drive

    Feature:

    • External square drive (inch): 3/4″
    • Height mm (h): 42 mm
    • Length [mm): 1034 mm
    • LF: 938 mm
    • MA N-m: 160 N·m
    • Measuring range ft-lb: 120-600 ft·lb
    • Measuring range N-m: 160-800 N·m
    • Nominal value N-m: 800 N·m
    • Scale division [E1]: 20 N·m
    • Scale division [E2]: 20 ft·lb
    • Weight: 5650 g
    • Width mm (b): 45 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart