Service MANOSKOP torque wrenches w.mount for insert tools No. 730N Values only for in-lb 130-650Nm Inside square stitch size 22 x 28 mm L. 911mm

Article no.: 50181365
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 50181365
EAN / GTIN 4018754239986
Manufacturer number 50181365
L-Number L60010 5192

Description

Description:

  • triggering
  • No reset to ″0″ is required, as the measuring element is only loaded during tightening
  • Quick, precise adjustment with QuickSelect quick adjustment
  • Double stop signal
  • Very easy to read dual scale with color distinction of N·m/ft·lb or ft·lb/in·lb
  • Continued load after tripping or loads against the operating direction, e.g. when screws are stuck, do not affect the tripping mechanism, which is thus protected against damage
  • 2-component handle with easy-to-use green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)
  • Calibration with the perfectControl® calibration device No. 7794 or the calibration device No. 7706. If necessary Recalibration without disassembly
  • Certificate according to DIN EN ISO 6789-2:2017
  • Supplied in textile bag (from size 65)
  • DBGM
  • Receptacle for interchangeable plug-in tools
  • QuickRelease security interlock
  • Tighten to the left by turning the plug-in tools over
Display deviation ± 3% (size 2; a/2 4%)

Feature:

  • Fine scale division: 2,5 N·m
  • Gr.: II/65
  • Height mm (h): 25,6 mm
  • Length [mm): 911 mm
  • LF: 900 mm
  • MA N-m: 130 N·m
  • Measuring range ft-lb: 100-480 ft·lb
  • Measuring range N-m: 130-650 N·m
  • Nominal value N-m: 650 N·m
  • Scale division [E1]: 50 N·m
  • Scale division [E2]: 20 ft·lb
  • SF: 55 mm
  • Size hex. drive [inner square]: 22 x 28 mm
  • Weight: 3504 g
  • Width mm (b): 30,6 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart