Liquid treatment agent, 5 l Copper, brass, Grinding and polishing, Type: COPPER

Article no.: 501665 COPPER
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GMT
Contents 5 l
suitable for Copper, brass – grinding and polishing
pH value 3.3 %
Dosage 2 % - 4 %
Type of product Treatment agent

Identification numbers & Classifications

Article number 501665 COPPER
EAN / GTIN 4062406372910
Manufacturer number 501665 COPPER

Application Table

Alu Mg
 
INOX
 
CuZn
 
wet maximum
 

Description

Version:

Compounds (liquid treatment agents / treatment agents in powder form) are added during the wet process in vibratory finishing machines. They will improve the grinding performance and clean workpieces and grinding bodies.

Application:

Only add the compound to the process water in the water tank in the specified dose. The measuring jug supplied with the vibratory finishing machine facilitates correct dosing.

Note:

Unavailable in some countries. Express delivery not available.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart